Shop All Wire Disconnects
Power First
Female Disconnect, Bare, 16-14AWG, PK100
Mfr # 5UGK8
Zoro # G3267232
product price: $9.55
/pk 100, $0.10/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Insulation Type Non-Insulated
- Connection Type Crimp
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5UGK8
- Zoro # G3267232
- UPC # 190735599143
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.598 in |
Barrel Inside Dia. | 0.091 in |
Barrel Outside Diameter | 0.13 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Barrel Size | Standard |
Wire Size Range | 16 AWG - 14 AWG |
Barrel Inside Diameter | 0.091 in |
Tab Width | 0.25 in |
Strip Length | 1/4 in |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed, Barrel Inside Diameter 0.091 in, Barrel Outside Diameter 0.13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Ground Kit, Surface, 70A, 0.75inWx4L (TGK4)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BK-0001)
- AUVECO GM WIRE LOOM ROUTING CLIP 10MM I.D. 13MM O.D., PK/15, 15PK (20397)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 30A, 2 Pole, 120V AC (BEBDP2P30A120V)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (5UGR0)
- POWER FIRST Female Flag Disconnect, Red, 22-18AWG, PK50 (24C707)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C770)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C878)
- POWER FIRST Female Disconnect, Bare, 12-10AWG, PK50 (5UGN7)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRE4)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- Power First Wire Disconnects