Shop All Wire Disconnects
Power First
Female Disconnect, Bare, 12-10AWG, PK50
Mfr # 5UGN7
Zoro # G2893387
product price: $5.55
/pk 50, $0.11/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Insulation Type Non-Insulated
- Wire Range 12 to 10 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5UGN7
- Zoro # G2893387
- UPC # 190735599280
- Country of Origin Taiwan, Province of China
- Category Wire Disconnects
Dimensions
Overall Length | 0.642 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.134 in |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Inside Diameter | 0.134 in |
Barrel Outside Diameter | 0.177 in |
Minimum Wire Size | 12 AWG |
Tab Width | 0.25 in |
Barrel Size | Standard |
Strip Length | 3/8 in |
Maximum Wire Size | 10 AWG |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Tab, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards UL/cUL Listed, Barrel Inside Diameter 0.134 in, Barrel Outside Diameter 0.177 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB50N013F4)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 3/8In (N248-310)
- VAST Corner Angle, Eg, 4 Hole, PK25 (V325EG-25)
- ARMORCORD Unbreakable Safety Pull Cable, 100 ft. (ARMORCORD-100FT-ORANGE)
- POWER FIRST Female Disconnect, Red, 22-18AWG, PK100 (5UGR1)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 16-14, PK50 (31A496)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRE4)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK25 (5UGK3)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C896)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- ANCOR 231418 16-14 gauge Female Fully Insulated Disconnect, Blue , 4PK (3003.5725)
- Power First Wire Connectors & Disconnects