Shop All Conduit Fittings
This Product is Discontinued
Power First
EMT Conduit Elbow, 45 Deg, 3/4 In (Discontinued)
Mfr # 2CLL3
Zoro # G3195552
This Product is Discontinued
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Overall Length 8 3/4 in
- For Use With EMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 2CLL3
- Zoro # G3195552
- UPC # 190735592380
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 8 3/4 in |
Conduit Trade Size | 3/4 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | Steel |
Item | Elbow, 90 Degrees |
For Use With | EMT |
Standards | ANSI C80.1, B1.20.1, UL 6 |
Material | Steel |
Connection Type | Coupling |
Product Type | 90 Degrees Short Elbow Fitting |
Connection Orientation | 45 Degrees |
Description
Elbow 45 Degree, For Conduit Type EMT, Conduit Fitting Type Elbow, Conduit Trade Size 3/4 In., Conduit Fitting Material Steel, Overall Length 8-3/4 In., For Use With EMT Conduit
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.