Shop All Electromechanical Timers
This Product is Discontinued
Power First
Electromechanical Timer, 24 hr. (Discontinued)
Mfr # 21RJ24
Zoro # G5307601
This Product is Discontinued
Key Features
- Voltage 120V AC
- Amps 15 A
- Enclosure Type Plastic
- Min. Time Setting 15 min
- Max. Time Setting 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 21RJ24
- Zoro # G5307601
- UPC # 190735587508
- Country of Origin China
- Category Electromechanical Timers
Dimensions
Depth | 1 7/8 in |
Height | 5 3/4 in |
Width | 4 1/4 in |
Details
Item | Digital Timer |
Voltage | 120V AC |
Amps | 15 A |
Enclosure Type | Plastic |
Min. Time Setting | 15 min |
Max. Time Setting | 24 hr |
Contact Form | SPST |
Max. On/Off Cycles | 8 |
Description/Special Features | Individual Outlet Safety Covers Protect Against Shock, Harm and Weather, On Dusk to Dawn Selectable, 3 Outlets to Plug In 3 Devices |
NEMA Rating | 5 |
Mount | Plug In |
Standards | UL/CUL E190399 |
Nominal Max. Time Setting | 7 day |
Day Skipper | Yes |
Time Setting Range | 15 min. to 23-1/2 hr. |
Description
Digital Timer, Contact Form SPST, Voltage 120V AC, Amps 15 A, Day Skipper Yes, Enclosure Type Plastic, NEMA Rating 5, Min. Time Setting 15 min, Max. Time Setting 24 hr, Max. On/Off Cycles 8, Width 4 1/4 in, Depth 1 7/8 in, Height 5 3/4 in, Description/Special Features Individual Outlet Safety Covers Protect Against Shock, Harm and Weather, On Dusk to Dawn Selectable, 3 Outlets to Plug In 3 Devices, Mount Plug In, Standards UL/CUL E190399, Nominal Max. Time Setting 7 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.