Shop All Electromechanical Timers
This Product is Discontinued
Power First
Electromechanical CountdownTimer, Outdoor (Discontinued)
Mfr # 21RJ23
Zoro # G7575066
This Product is Discontinued
Key Features
- Voltage 120VAC
- Amps 10
- Enclosure Type Plastic
- Min. Time Setting 2 hr.
- Max. Time Setting 8 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 21RJ23
- Zoro # G7575066
- UPC # 190735587492
- Country of Origin China
- Category Electromechanical Timers
Dimensions
Width | 3-3/4" |
Depth | 1-3/4" |
Height | 6-1/2" |
Details
Item | Electromechanical Countdown Timer |
Voltage | 120VAC |
Amps | 10 |
Enclosure Type | Plastic |
Min. Time Setting | 2 hr. |
Max. Time Setting | 8 hr. |
Contact Form | SPST |
Max. On/Off Cycles | 1 |
NEMA Rating | 5 |
Day Skipper | No |
Nominal Max. Time Setting | 24 hr |
Type | Outdoor Remote Control |
Description/Special Features | Use One Transmitter to Independently Operate up to 3 Receiver Modules |
Mount | Plug In |
Standards | UL/CUL E211835 |
Time Setting Range | 2 hr. to 8 hr. |
Description
Electromechanical Countdown Timer, Outdoor Remote Control, Contact Form SPST, Voltage 120V AC, Amps 10, Day Skipper No, Enclosure Type Plastic, NEMA Rating 5, Min. Time Setting 2 hr, Max. Time Setting 8 hr, Max. On/Off Cycles 1, Width 3 3/4 in, Depth 1 3/4 in, Height 6 1/2 in, Description/Special Features Use One Transmitter to Independently Operate up to 3 Receiver Modules, Mount Plug In, Standards UL/CUL E211835, Nominal Max. Time Setting 24 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.