Shop All Wire Connectors
Power First
Displacement Connectorr, 12 AWG, PK50
Mfr # 22EW67
Zoro # G8551243
product price: $10.59
/pk 50, $0.21/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Max. Voltage 600 V
- Application Dry Environment
- Max. Temp. 221 Degrees F
- Standards UL/cUL Listed E96029
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 22EW67
- Zoro # G8551243
- UPC # 190735587720
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 3.81 mm |
Minimum Tap Wire Size | 12 AWG |
Run Wire Size Range | 12 AWG - 12 AWG |
Maximum Tap Wire Size | 12 AWG |
Maximum Insulation Diameter | 0.138 mm |
Tap Wire Size Range | 12 AWG - 12 AWG |
Maximum Run Wire Size | 12 AWG |
Minimum Run Wire Size | 12 AWG |
Description
Insulation Displacement Connector, Color Yellow, Connector Type T Tap, Insulation Material Nylon, Maximum Insulation Diameter 0.138 mm, Maximum Operating Temperature 221 Degrees F, Maximum Run Conductors Not Applicable, Maximum Run Wire Insulation Diameter Not Applicable, Minimum Run Wire Size 12 AWG, Maximum Run Wire Size 12 AWG, Maximum Tap Conductors 1, Maximum Tap Wire Insulation Diameter Not Applicable, Minimum Tap Wire Size 12 AWG, Maximum Tap Wire Size 12 AWG, Maximum Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 6-Outlet Grounded Wall Tap Adapter, Light Almond, 54946 (54946)
- LEVITON Wall Switch, White, Single Pole, 2 hp (A5621-2W)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1152-0AB20-1FA0)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 1/4-20 (713102)
- POWER FIRST Wire Connector, Red, PK150 (5UYH9)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW62)
- POWER FIRST Wire Connector Wing, Yel, PK100 (5UYJ7)
- POWER FIRST Closed-End Crimp Conn, 221F, 0.700", PK50 (4FRJ3)
- POWER FIRST Wire Connector Wing, Blue, PK25 (5UYH6)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW63)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08041-2100500)
- Power First Wire Connectors