Power First

Displacement Connector, 22-18 AWG, PK50 (Discontinued)


This Product is Discontinued
Shop for all Wire Connectors

Key Features

  • Color Red
  • Max. Voltage 600 V
  • Application Dry Environment
  • Fill Material No Fill
  • Max. Insulation Dia. 3.05 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max. Insulation Dia. 3.05 mm
Tap Wire Size Range 22 AWG - 18 AWG
Maximum Tap Wire Size 18 AWG
Maximum Insulation Diameter 0.12 mm
Maximum Run Wire Size 18 AWG
Run Wire Size Range 22 AWG - 18 AWG
Minimum Run Wire Size 22 AWG
For Run Wire Size 18 AWG, 19 AWG, 20 AWG, 22 AWG
For Tap Wire Size 18 AWG, 19 AWG, 20 AWG, 22 AWG
Minimum Tap Wire Size 22 AWG

Description

Insulation Displacement Connector, Color Red, Connector Type Run Tap, Insulation Material Polypropylene, Maximum Insulation Diameter 0.12 mm, Maximum Operating Temperature 221 Degrees F, Maximum Run Conductors 1, Maximum Run Wire Insulation Diameter Not Applicable, Minimum Run Wire Size 22 AWG, Maximum Run Wire Size 18 AWG, Maximum Tap Conductors 1, Maximum Tap Wire Insulation Diameter Not Applicable, Minimum Tap Wire Size 22 AWG, Maximum Tap Wire Size 18 AWG, Maximum Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products