Shop All Wire Connectors
Power First
Displacement Connector, 22-16 AWG, PK100
Mfr # 22EW60
Zoro # G9081493
original price:
$12.55
4% off
new price: $11.95
/pk 100, $0.12/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max. Voltage 600 V
- Application Dry Environment
- Connector Type Run Tap
- Max. Insulation Dia. 3.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 22EW60
- Zoro # G9081493
- UPC # 190735587652
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 3.6 mm |
Maximum Run Wire Size | 16 AWG |
Maximum Tap Wire Size | 16 AWG |
Run Wire Size Range | 22 AWG - 16 AWG |
Maximum Insulation Diameter | 0.13 mm |
Minimum Tap Wire Size | 22 AWG |
Tap Wire Size Range | 22 AWG - 16 AWG |
Minimum Run Wire Size | 22 AWG |
Description
Insulation Displacement Connector, Color Red, Connector Type Run Tap, Insulation Material Polypropylene, Maximum Insulation Diameter 0.13 mm, Maximum Operating Temperature 221 Degrees F, Maximum Run Conductors 1, Maximum Run Wire Insulation Diameter Not Applicable, Minimum Run Wire Size 22 AWG, Maximum Run Wire Size 16 AWG, Maximum Tap Conductors 1, Maximum Tap Wire Insulation Diameter Not Applicable, Minimum Tap Wire Size 22 AWG, Maximum Tap Wire Size 16 AWG, Maximum Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Two Hole Lug Compress Conct, 10 AWG (54201)
- DAYTON Circuit Breaker, NDB2-63 D20/3 Series 20A, 3 Pole, 480V AC, D Curve (5ZVG0)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- POWER FIRST Closed-End Crimp Conn, 221F, 0.700", PK50 (4FRJ3)
- POWER FIRST Wire Connector Wing, Red, PK300 (5UYJ1)
- POWER FIRST Displacement Connectorr, 12 AWG, PK50 (22EW67)
- POWER FIRST Wire Connector, Orange, PK100 (5UYJ4)
- POWER FIRST Wire Connector, Yellow, PK175 (5UYH8)
- POWER FIRST Wire Connector, Red, PK100 (5UYJ6)
- LARSON ELECTRONICS Larson Electronics DCP-11-12V 11 amp Waterproof Transformer Converts 120V 277V AC to 12 - 24V DC (DCP-11-12V)
- Power First Wire Connectors & Disconnects