Shop All Power Strips
Power First
Dancing Ground Stake, Outdoor, 3 Outlet
Mfr # 21RJ30
Zoro # G5346896
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 120VAC
- Color Green
- Cord Length 6 ft.
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 21RJ30
- Zoro # G5346896
- UPC # 190735587560
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 6 ft. |
Wire Size | 14 AWG |
Height | 8 1/4 in |
Width | 4 1/4 in |
Length | 5 in |
Length (Straight Wireway) | 5 in |
Details
Item | Programable Outdoor Power Stake |
Number of Outlets | 3 |
Voltage | 120VAC |
Color | Green |
Number of Conductors | 3 |
Gauge/Conductor | 14/3 |
Max. Amps | 8.4A |
Housing Material | Noryl |
NEMA Receptacle Configuration | NEMA 5-15R |
NEMA Plug Configuration | NEMA 5-15P |
Standards | UL/CUL E210007 |
NEC Cord Designation | SJTW |
Description/Special Features | Photocell Activates Outlets at Dusk for A predetermined Time. Four Selectable Modes Steady On, Flash/Fade On, Flashing, or Chasing |
Material | Noryl |
Special Features | Photocell Activates Outlets at Dusk for A predetermined Time. Four Selectable Modes Steady On, Flash/Fade On, Flashing, or Chasing |
Receptacle Configuration | NEMA 5-15R |
Plug Configuration | NEMA 5-15P |
Trade Designation | SJTW |
Description
Programable Outdoor Power Stake, Number of Outlets 3, Max. Amps 8.4 A, Voltage 120V AC, Housing Material Noryl, Special Features Photocell Activates Outlets at Dusk for A predetermined Time. Four Selectable Modes Steady On, Flash/Fade On, Flashing, or Chasing, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Cord Length 6 ft, Trade Designation SJTW, Length 5 in, Width 4 1/4 in, Height 8 1/4 in, Wire Size 14 AWG, Number of Conductors 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-40)
- NVENT HOFFMAN Continuous Hinge with Quarter-Turn Latch (A12064CHFL)
- GARDNER BENDER 12-10 Ga. Insulated Wire Butt Splice Yellow 50 pk (10-126)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 12A, 300V AC, 10kA at 300V AC (GLR-12)
- POWER FIRST Outlet Strip, 6 ft., 8 Outlets, Aluminum (52NY32)
- POWER FIRST Outlet Strip, 6, 3 ft., 5-15R (52NY41)
- POWER FIRST Outlet Strip, 6 ft., 10 Outlets, Aluminum (52NY34)
- POWER FIRST Surge Protector Outlet Strip, 4 ft., White (52NY67)
- POWER FIRST Surge Protector Outlet Strip, White (52NY63)
- POWER FIRST Surge Protector Outlet Strip, White (52NY42)
- TRIPP LITE Surge, 6 Outlet, 15ft cord, 790J, Black (TLP615B)
- Power First Power Strips