Shop All Wire Strippers & Crimpers
Power First
Crimping Tool, 6 Way, 8 1/4 In
Mfr # 24C969
Zoro # G5294353
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 1/4 in
- Features 6-Way Insulated Crimping Tool as a Wire Cutter, to Crimp Insulated Terminals, to Crimp Noninsulated Terminals, Crimp Ignition (7-8mm), Bolt Cutter, and as a wire Stripper (Strand or Solid)
- Adjustable Manual
- Type Electrical Wire Strippers
- Handle Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 24C969
- Zoro # G5294353
- UPC # 190735590966
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 1/4 in |
Details
Features | 6-Way Insulated Crimping Tool as a Wire Cutter, to Crimp Insulated Terminals, to Crimp Noninsulated Terminals, Crimp Ignition (7-8mm), Bolt Cutter, and as a wire Stripper (Strand or Solid) |
Item | Crimping Tool |
Adjustable | Manual |
Type | Electrical Wire Strippers |
Handle Style | Standard |
Insulated | No |
For Wire/Cable Type | Solid Wire, Stranded Wire |
Maximum Stripping Capacity - Stranded Wire | 8 AWG |
Stripping Capacity- Stranded Wire | 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Cutting Capacities | 22 to 8 AWG |
Minimum Stripping Capacity - Stranded Wire | 22 AWG |
Adjustment Mechanism | None |
Stripping Capacity Range - Stranded Wire | 22 AWG to 8 AWG |
Minimum Stripping Capacity - Solid Wire | 22 AWG |
Maximum Stripping Capacity - Solid Wire | 8 AWG |
Stripping Capacity Range - Solid Wire | 22 AWG to 8 AWG |
Grip Style | Standard Cushion |
Stripping Capacity - Solid Wire | 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Description
Crimping Tool, Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Stripping Capacity- Stranded Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 22 to 8 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism None, Grip Style Standard Cushion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Moil Point Hex Collar, 1-1/4 Hex, 20 In L (HS2460)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507095)
- WILLIAMS Williams Striking Wrench, 1-13/16" (SFH-1811W)
- MILWAUKEE TOOL Guide Plate for 2-1/2" Thin Wall Core Bit (48-20-6158)
- POWER FIRST 8 7/8 in Insulated Crimper 26 to 6 AWG (24C970)
- KNIPEX 8 3/4 in Crimper 27 to 13 AWG (97 52 34)
- CMPLE 2-Cavity 9 in. Hex Crimp Tool (1179-N)
- KLEIN TOOLS 9 in Ratchet Crimper 10 to 22 AWG (T1710)
- MIDWEST TOOL Midwest Tool MWT-S1 3 in. Forge Compound Leverage Seamer (128415)
- ECLIPSE 5 in Dieless Crimper RG-58, RG-59, RG-6 (CP-315)
- PROSKIT Crimpro Crimper for RD/YL/BU Insul ated (902-152)
- Power First Crimping Tools