Shop All Portable GFCI
Power First
Cord Set, In-line GFCI, 120V, 20 Amps AC
Mfr # 2XYR7
Zoro # G3431626
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Number of Outlets 0
- Voltage 125V AC
- Receptacle Configuration User Supplied
- Plug Configuration User Supplied
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 2XYR7
- Zoro # G3431626
- UPC # 190735594032
- Country of Origin Multiple
- Category Portable GFCI
Dimensions
Cord Length | No Cord |
Range of Lengths | No Cord |
Portable GFCI Plug Cord Length | No Cord |
Portable GFCI Receptacle Cord Length | No Cord |
Nominal Outside Dia. | No Cord |
Plug Cord Length | No Cord |
Receptacle Cord Length | No Cord |
Description
GFCI Body, Cord Length No Cord, Color Black, Max. Amps 20 A, Plug Configuration User Supplied, Receptacle Configuration User Supplied, Enclosure Rating Rainproof, Number of Outlets 0, Trade Designation No Cord, Voltage 125V AC, Number of Conductors 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- Q2 PRODUCTS 14" Black UV Resist 50lb Cable Tie 100/bag (CBL 14-50-BLK)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, Blue (N238-025-BL)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (LC1K0610G7)
- POWER FIRST Line Cord GFCI, 6.0 ft. Cord L, Yellow (53TY60)
- POWER FIRST Line Cord GFCI, 25 ft. Cord L, Yellow (53TY61)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 20A, 5-20P, 120V (2XYR6)
- POWER FIRST Line Cord GFCI, 6 ft., Ylw, 15A, 5-15P, 120V (2XYR4)
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow (53TY62)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 120V (5YL47)
- POWER FIRST Plug-In GFCI, Wht, 15A, 5-15P, Indoor, 125VAC (11X433)
- Power First Portable GFCI