Shop All Plug Adapters
Power First
Cord Adapter, 20A, L5-30, 5-20
Mfr # 4FZZ2
Zoro # G0860334
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 5-20
- Number of Outlets 2
- Max. Amps 20 A
- Color Yellow
- Plug Configuration NEMA L5-30P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4FZZ2
- Zoro # G0860334
- UPC # 190735597835
- Country of Origin Indonesia
- Category Plug Adapters
Dimensions
Wire Size | 10 AWG |
Cord Length | 3 ft |
Details
Item | Cord Adapter |
Connector Type | 5-20 |
Number of Outlets | 2 |
Max. Amps | 20 A |
Color | Yellow |
Plug Configuration | NEMA L5-30P |
Voltage | 120V AC |
Voltage Rating | 125 |
Watts | 3750 |
Temp. Range - Ext. Cords and Outlet Strips | -58 Degrees to 194 Degrees F |
Jacket Material | PVC |
Max. Amps - Ext. Cords and Outlet Strips | 20.0 |
Standards | UL/cUL |
Temp. Range | -58 Degrees to 194 Degrees F |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | L5-30P |
Voltage - Ext. Cords and Outlet Strips | 120VAC |
Gauge - Ext. Cords and Outlet Strips | 10 AWG |
Gauge | 10 AWG |
Max. Watts | 3,750 W |
Temp. Rating | -58 Degrees to 194 Degrees F |
Jacket Color | Yellow |
Description
Cord Adapter, Number of Outlets 2, Max. Amps 20 A, Voltage 120V AC, Plug Configuration NEMA L5-30P, Connector Type NEMA 5-20R, Temp. Rating -58 Degrees to 194 Degrees F, Wire Size 10 AWG, Cord Length 3 ft, Color Yellow, Jacket Material PVC, Max. Watts 3,750 W, Standards UL/CUL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Extension Adapter, 1 Gang, Aluminum, Outlet Box (5400-0)
- SCHNEIDER ELECTRIC 1625A Class 20 Olr W/ Everlink Power Ter (LRD325L)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 2.5A, 600V AC, Non-Indicating (KTK-R-2-1/2)
- POWER FIRST Locking Cord Adapter, 15A, 5-15, L5-20 (1FD76)
- POWER FIRST Cord Adapter, 20A, L14-30, L5-20 (4FZZ5)
- POWER FIRST Surge Protector Plug Adapter, 1 Outlet (52NY47)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY49)
- POWER FIRST Surge Protector Plug Adapter, 3 Outlets (52NY48)
- POWER FIRST Cord Adapter, 20A, L14-20, L5-20 (4FZZ3)
- CONNTEK Conntek 30114, 20 to 20-Amp Locking Adapter with NEMA 5-20P to L5-20R, Black (30114)
- Power First Extension Cords & Power Strips