Shop All Plug Adapters
Power First
Cord Adapter, 20A, L14-30, L5-20
Mfr # 4FZZ5
Zoro # G0458026
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type L5-20
- Max. Amps 20 A
- Number of Outlets 2
- Color Yellow
- Plug Configuration NEMA L14-30P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4FZZ5
- Zoro # G0458026
- UPC # 190735597866
- Country of Origin Indonesia
- Category Plug Adapters
Dimensions
Wire Size | 10 AWG |
Cord Length | 3 ft |
Details
Item | Cord Adapter |
Connector Type | L5-20 |
Max. Amps | 20 A |
Number of Outlets | 2 |
Color | Yellow |
Plug Configuration | NEMA L14-30P |
Voltage | 120/240V AC |
Gauge - Ext. Cords and Outlet Strips | 10 AWG |
Voltage - Ext. Cords and Outlet Strips | 120/240VAC |
Standards | UL/cUL |
Temp. Range | -58 Degrees to 194 Degrees F |
Watts | 3750 |
Temp. Range - Ext. Cords and Outlet Strips | -58 Degrees to 194 Degrees F |
Max. Amps - Ext. Cords and Outlet Strips | 20.0 |
Gauge | 10 AWG |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | L14-30P |
Jacket Material | PVC |
Voltage Rating | 125/250 |
Max. Watts | 3,750 W |
Temp. Rating | -58 Degrees to 194 Degrees F |
Jacket Color | Yellow |
Description
Cord Adapter, Number of Outlets 2, Max. Amps 20 A, Voltage 120/240V AC, Plug Configuration NEMA L14-30P, Connector Type NEMA L5-20R, Temp. Rating -58 Degrees to 194 Degrees F, Wire Size 10 AWG, Cord Length 3 ft, Color Yellow, Jacket Material PVC, Max. Watts 3,750 W, Standards UL/CUL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Terminal Adapter, 3 in MPT x Socket, 396 in Dia, 266 in L, PVC, Gray (E943L-CAR)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100 (160404-100)
- CANTEX Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L (5133772)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLA250)
- POWER FIRST Adapter, 3 Outlets, White (52NY46)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY49)
- POWER FIRST Plug Adapter, 6 Outlets, Connector 5-15P (52NY38)
- POWER FIRST Locking Cord Adapter, 15A, 5-15, L5-20 (1FD76)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY44)
- POWER FIRST Cord Adapter, 20A, L14-20, L5-20 (4FZZ3)
- AC WORKS 1.5FT 50A 3-Prong Welder 6-50P Plug to 3 NEMA 6-15/20 Tri-Outlets (S650W620-018)
- Power First Extension Cords & Power Strips