Shop All Plug Adapters
Power First
Cord Adapter, 20A, L14-20, 5-20
Mfr # 4FZZ4
Zoro # G2332635
product price: $31.79
/ea
Not eligible for select promotions
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 5-20
- Max. Amps 20 A
- Number of Outlets 2
- Color Yellow
- Plug Configuration NEMA L14-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4FZZ4
- Zoro # G2332635
- UPC # 190735597859
- Country of Origin Indonesia
- Category Plug Adapters
Dimensions
Wire Size | 12 AWG |
Cord Length | 3 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cord Adapter |
Connector Type | 5-20 |
Max. Amps | 20 A |
Number of Outlets | 2 |
Color | Yellow |
Plug Configuration | NEMA L14-20P |
Voltage | 120/240V AC |
Voltage Rating | 125/250 |
Jacket Material | PVC |
Max. Amps - Ext. Cords and Outlet Strips | 20.0 |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | L14-20P |
Gauge | 12 AWG |
Temp. Range | -58 Degrees to 194 Degrees F |
Temp. Range - Ext. Cords and Outlet Strips | -58 Degrees to 194 Degrees F |
Watts | 2500 |
Voltage - Ext. Cords and Outlet Strips | 120/240VAC |
Standards | UL/cUL |
Gauge - Ext. Cords and Outlet Strips | 12 AWG |
Max. Watts | 2,500 W |
Temp. Rating | -58 Degrees to 194 Degrees F |
Jacket Color | Yellow |
Description
Cord Adapter, Number of Outlets 2, Max. Amps 20 A, Voltage 120/240V AC, Plug Configuration NEMA L14-20P, Connector Type NEMA 5-20R, Temp. Rating -58 Degrees to 194 Degrees F, Wire Size 12 AWG, Cord Length 3 ft, Color Yellow, Jacket Material PVC, Max. Watts 2,500 W, Standards UL/CUL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T086)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- SQUARE D Bolt-On 3 in. Hub Closure Plate For A Openings (ACPACP)
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- POWER FIRST Locking Cord Adapter, 15A, 5-15, L5-20 (1FD76)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY44)
- POWER FIRST Locking Cord Adapter, 15A, L5-20, 5-15 (1FD77)
- POWER FIRST Cord Adapter, 20A, L14-30, 5-20 (4FZZ6)
- POWER FIRST Cord Adapter, 20A, L14-30, L5-20 (4FZZ5)
- POWER FIRST Plug Adapter, 6 Outlets, Connector 5-15P (52NY38)
- U.S. WIRE & CABLE Twist-To-Lock Converter Adapter, 12 Yellow, Cold Weather, 600V (04-0093N)
- Power First Plug Adapters