Shop All Coaxial Cables
Power First
Connector, Bnc, Pk5
Mfr # 4JY57
Zoro # G0360586
product price: $7.79
/pk 5, $1.56/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Connection A BNC Female
- Connection B BNC Female
- Number of Ports 2
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4JY57
- Zoro # G0360586
- UPC # 190735598252
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Cable Type | Coaxial |
Item | Audio/Video Adapter |
Connection A | BNC Female |
Connection B | BNC Female |
Number of Ports | 2 |
Color | Silver |
Features | Metal Adapter |
Product Type | Audio/Video Adapter |
End 1 Connection Type | BNC Female |
End 1 Connection Finish | Nickel-Plated |
End 2 Connection Material | Brass |
End 1 Connection Material | Brass |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
End 2 Connection Finish | Nickel-Plated |
End 2 Connection Type | BNC Female |
Maximum Frequency | 2,000 MHz |
Description
Audio/Video Adapter, End 1 Number of Connections 1, Total Number of Adapters Not Applicable, End 2 Number of Connections 1, Color Silver, End 1 Connection Type BNC Female, End 2 Connection Type BNC Female, Product Type Audio/Video Adapter, End 1 Connection Finish Nickel-Plated, End 1 Connection Material Brass, End 2 Connection Finish Nickel-Plated, End 2 Connection Material Brass, Features Metal Adapter, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Maximum Frequency 2,000 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 22 mm, Red (30G118)
- NVENT CADDY Conduit Clip, Spring Steel (350812M)
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 10 ft. (9809)
- POWER FIRST Compression Connector, BNC, RG59, PK15 (2UYH2)
- POWER FIRST Cable Splitter, 2 Way (5LR25)
- POWER FIRST Connector, Bnc, Pk5 (4JY51)
- POWER FIRST Cable Splitter, 4 Way (5LR27)
- POWER FIRST Coax Conn, F-Type, RG11 Reg/Tri/Quad, PK10 (4LWY5)
- POWER FIRST Cable Connector, Rg59 (5LR23)
- ELASTIMOLD Surge Arrestor 600A Other Electrical Component (K650-T1)
- Power First Coaxial Cables