Shop All Coaxial Cables
Power First
Connector, Bnc, Pk5
Mfr # 4JY52
Zoro # G1983387
original price:
$7.09
13% off
new price: $6.15
/pk 5, $1.23/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Type RG-59
- Connection BNC Male
- Color Silver
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4JY52
- Zoro # G1983387
- UPC # 190735598245
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Cable Type | RG-59 |
Item | Coaxial Connector |
Connection | BNC Male |
Color | Silver |
Material | Brass |
Hz | 0 to 3 GHz |
Installation Method | Crimp-On (3 Piece) |
Sub-Category | Coaxial |
Gender | Male |
Compatible Coaxial Cable Type | RG-59 |
Finish | Nickel-Plated |
Maximum Impedance | 75 ohm |
Maximum Frequency | 3 GHz |
Product Type | Connector |
Connector Type | BNC |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type RG-59, Maximum Frequency 3 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Not Applicable, Features Not Applicable, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Material Brass, Number of Connectors Included Not Applicable, Resistance Properties Not Applicable, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 40-in 175-lb, Black, 25 Standard Nylon Tie (220252)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125/250VAC 20A (9151N)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GDW6)
- PANDUIT 14-1/2" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT4H-C)
- POWER FIRST Compression Connector, BNC, RG59, PK15 (2UYH2)
- POWER FIRST Cable Splice, F Type (5LR24)
- POWER FIRST Cable Splitter, 4 Way (5LR27)
- POWER FIRST Coax Conn, F-Type, RG11 Reg/Tri/Quad, PK10 (4LWY5)
- POWER FIRST Coaxial Connector, RG6, F Type, PK10 (1UKD4)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 1GHz (4JWT7)
- TEST PRODUCTS INTERNATIONAL Coax Adapter Connector Kit 30pcs (TPI-3000A)
- Power First Coaxial Cables