Shop All Conduit Bodies & Covers
Power First
Conduit Outlet Body, Iron, LR, 1-1/4 In.
Mfr # 30UH02
Zoro # G9686302
original price:
$18.87
54% off
new price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 30UH02
- Zoro # G9686302
- UPC # 190735594278
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Details
Conduit Outlet Body Type | Conduit Outlet Body |
Item | Conduit Outlet Body |
Hazardous Location | No |
Conduit Outlet Body Material | Iron |
Conduit Outlet Body Style | LR |
Material | Iron |
Conduit Outlet Body Capacity | 32.0 cu in |
Conduit Outlet Body Hub Style | Threaded |
Special Features | Chromate, Powder Coated, Zinc Plating |
Back Type | Flat |
Color | Gray |
Standards | cUL(E307843), UL(E254321) |
Form | Form 5 |
Shop By | Closeouts |
Body Style | Threaded |
Body Capacity | 32 cu in |
Body Type | Conduit Outlet Body |
Description
Conduit Outlet Body, Hub Size 1 1/4 in, Iron, Back Type Flat, Body Capacity 32 cu in, Body Style Threaded, Body Type Conduit Outlet Body, Color Gray, Hazardous Location No, Special Features Chromate, Powder Coated, Zinc Plating, Standards cUL(E307843), UL(E254321)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY8300RED)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL434)
- POWER FIRST 3.9" L Miniature Cable Tie BL PK 100 (36J209)
- POWER FIRST Conduit Body Cover, 2 in., Screw In (30UG86)
- CALBOND Conduit Body, Type LR, FM7, 1/2 in., PVC (PV0500LR17)
- CANTEX Conduit Outlet Body, PVC, E (5133158)
- CANTEX Conduit Outlet Body, PVC, C, Standards: UL (5133104)
- ABB 3/4IN 100FT PVC CONDUIT (LTC075)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRJT50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (CPU20)
- Power First Conduit Bodies & Covers