Shop All Conduit Bodies & Covers
Power First
Conduit Body Cover, 2 in., Screw In
Mfr # 30UG86
Zoro # G1863471
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 2 in
- Design Screw In
- Material Steel
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 30UG86
- Zoro # G1863471
- UPC # 190735594124
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Fits Hub Size | 2 in |
Details
Item | Conduit Body Cover |
Hazardous Location | No |
Design | Screw In |
Material | Steel |
Includes | Screws |
For Use With | Appleton Form 35 |
Standards | C22.2 No. 18.3, UL 514A, UL 514B |
Shop By | Closeouts |
Description
Conduit Body Cover, Material Steel, For Use With Appleton Form 35, Includes Screws, Hazardous Location No, Fits Hub Size 2 in, Standards C22.2 No. 18.3, UL 514A, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- NVENT CADDY Cable Bracket, Spring Steel (459)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 250 ft. BK (E3707)
- SUPERIOR ELECTRIC 50 Amp NEMA SS 2-50R 125/250-VAC Generator Power Cord Connector - CS6364 (RVA1624)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. (GECCT-2M)
- RACO Conduit Outlet Body, LR Style, 1-1/2" Hub (LR150)
- CROUSE HINDS CONDULET BOX OF 2 1IN CONDUIT OUTLET BODIES AND BOX (TB38)
- CARLON Body Conduit Pvc Type Lr 3/4In (E985E-CTN)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (T50T-A)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, Form 35 (K200)
- KILLARK Conduit Body Cover, 1-1/4 and 1-1/2 in. (OL-450)
- Power First Conduit Bodies & Covers