Shop All Power Cables
Power First
Coiled Power Cord, 5-15P, SJT, 20 ft., 15A, 14/3
Mfr # 1TNC1
Zoro # G0535202
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type Bare Leads
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 1TNC1
- Zoro # G0535202
- UPC # 190735586129
- Country of Origin Multiple
- Category Power Cables
Dimensions
Cord Length | 20 ft |
Wire Size | 14 AWG |
Nominal Outside Dia. | 0.38 in |
Description
Coiled Power Cord, Wire Size 14 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Bare Leads, Cord Length 20 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 15 A, Cord Shape Coil, Temp. Rating 32 Degrees to 167 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.38 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-9102)
- EATON Cutler-Hammer Lmt Switch Hd, Rotary Lvr, Side, .63 In, 10A (E50DR1)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- PICO Quick Splice 18-14, #1560GT (1560GT)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 16/3 (1TNC5)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 18/3 (1FD82)
- POWER FIRST Power Cord, 1-15P, SJT, 8 ft., Blk, 10A, 18/2 (1FD84)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (1TNB3)
- POWER FIRST Power Cord, 5-15P, ST, 8 ft., Blk, 15A, 12/3 (1FD93)
- POWER FIRST Coiled Power Cord, 5-15P, SJT, 20 ft., 13A, 16/3 (1TNB9)
- AGILUX 6in Male-Male DC Power Supply Barrel Connection Extension Cable Cord, 2.1mm x 5.5mm White, PK 2 (ACC006-01)
- Power First Power Cables