Shop All Power Cables
Power First
Coiled Power Cord, 1-15P, SJT, 10 ft., 13A, 16/2
Mfr # 3AY41
Zoro # G0418862
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Voltage 125V AC
- Plug Configuration Right Angle NEMA 1-15P
- Connection Type Bare Leads
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 3AY41
- Zoro # G0418862
- UPC # 190735596524
- Country of Origin Multiple
- Category Power Cables
Dimensions
Cord Length | 10 ft |
Wire Size | 16 AWG |
Nominal Outside Dia. | 0.32 in |
Description
Coiled Power Cord, Wire Size 16 AWG, Number of Conductors 2, Jacket Material PVC, Jacket Color Black, Connection Type Bare Leads, Cord Length 10 ft, Voltage 125V AC, Plug Configuration Right Angle NEMA 1-15P, Max. Amps 13 A, Cord Shape Coil, Temp. Rating 32 Degrees to 167 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Crimp Connector, 10 to 18 AWG, PK100 (10-310C)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P82GY)
- PARTNERS BRAND Cable Ties, 18#, 4", Natural, 1000/Case (CT418)
- ZORO SELECT Wall Switch, 20A, Ivory, 1-Pole Type, Toggle (4921I)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 14/3 (1TNB2)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 16/3 (1TNA8)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 18/3 (1FD83)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 18/3 (1FD82)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 14/3 (1TNB7)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 16/3 (1TNC5)
- UNIRISE USA 10Ft Power Cord C14-C15 15Amp Red (PWCD-C14C15-15A-10F-RED)
- Power First Power Cables