Shop All Coaxial Cables
Power First
Coax Conn, F-Type, RG11 Reg/Tri/Quad, PK10
Mfr # 4LWY5
Zoro # G2354107
original price:
$32.85
13% off
new price: $28.29
/pk 10, $2.83/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-11
- Color Silver
- Connection F-Type Male
- Material Brass
- Hz 0 to 1 GHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4LWY5
- Zoro # G2354107
- UPC # 190735598283
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Coaxial Connector |
Cable Type | RG-11 |
Color | Silver |
Connection | F-Type Male |
Material | Brass |
Hz | 0 to 1 GHz |
Sub-Category | Coaxial |
Installation Method | Compression |
Finish | Nickel-Plated |
Maximum Frequency | 1 GHz |
Connector Type | F-Type |
Compatible Coaxial Cable Type | RG-11 |
Product Type | Connector |
Gender | Male |
Maximum Impedance | 75 ohm |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-11, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Nickel-Plated, Compatible Cable Fire Rating Not Applicable, Features Not Applicable, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Material Brass, Number of Connectors Included Not Applicable, Resistance Properties Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Strap 1/2 1Hole (E978DC-CAR)
- STA-KON 22-16 AWG Nylon Ring Terminal #10 Stud PK100 (RA18-10)
- HYDROMAXX 1 in. x 100 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100100B)
- NELSON Connectors 1 Male 1 Fem Brass (801904-1002)
- POWER FIRST Compression Connector, BNC, RG6, PK15 (2UYH1)
- POWER FIRST Coaxial Connector, RG59, F Type, PK50 (1UKD7)
- POWER FIRST Cable Connector, Rg6 (5LR22)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 1GHz (4JWT7)
- POWER FIRST Cable Splitter, Diplexer, F-Type, 2.1 GHz (4LWZ6)
- POWER FIRST Coaxial Connector, RG6, F Type, PK50 (1UKD8)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- Power First Coaxial Cables