Shop All Wire Connectors
Power First
Closed-End Crimp Conn, 221F, 0.700", PK50
Mfr # 4FRJ3
Zoro # G1317513
product price: $7.49
/pk 50, $0.15/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 300 V
- Min. Wire Combination (2) 14 AWG
- Max. Wire Combination (1) 18 AWG with (3) 20 AWG (1) 22 AWG
- Length 0.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4FRJ3
- Zoro # G1317513
- UPC # 190735597590
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Length | 0.7 in |
Length (Straight Wireway) | 0.7 in |
Barrel Inside Diameter | 0.16 in |
Minimum Wire Size | 12 AWG |
Strip Length | 1/2 in |
Maximum Wire Size | 10 AWG |
Overall Length | 0.7 in |
Description
Closed-End Crimp Connector, Color Clear, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 14 AWG, Maximum Wire Combination (1) 18 AWG; (1) 22 AWG; (3) 20 AWG, Contact Finish Tin, Contact Material Copper, RoHS Compliant Yes, Standards UL/cUL Listed E96029, Barrel Inside Diameter 0.16 in, Compatible Grainger Part Number Not Applicable, Compatible Installation Tool Model Number 24C968 with DIE-1309
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 2 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113075)
- RACO Noninsulated Connector, 1" Conduit Size (4724)
- NVENT HOFFMAN Screw-Cover, Type 1, 16.00x12.00x8.00, Gray, Steel (ASE16X12X8NK)
- GENERAC Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.6/33.3 A (7715)
- POWER FIRST Wire Connector Wing, Red, PK300 (5UYJ1)
- POWER FIRST Wire Connector Wing, Blue, PK25 (5UYH6)
- POWER FIRST Wire Connector, Orange, PK300 (5UYH7)
- POWER FIRST Wire Connector, Yellow, PK175 (5UYH8)
- POWER FIRST Wire Connector, Red, PK100 (5UYJ6)
- POWER FIRST Wire Connector, Red, PK150 (5UYH9)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-5CB)
- Power First Wire Connectors & Disconnects