Shop All Coaxial Cables
This Product is Discontinued
Power First
Cable Splitter, 4-Way, F-Type, 1GHz (Discontinued)
Mfr # 4JWT9
Zoro # G2689224
This Product is Discontinued
Key Features
- Cable Type Coaxial
- Connection A F-Type Female
- Connection B (4) F-Type Females
- Number of Ports 5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4JWT9
- Zoro # G2689224
- UPC # 190735598221
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Cable Splitter |
Cable Type | Coaxial |
Connection A | F-Type Female |
Connection B | (4) F-Type Females |
Number of Ports | 5 |
Color | Silver |
Hz | 1 GHz |
Product Type | Audio/Video Splitter |
End 1 Connection Type | F-Type Female |
Maximum Frequency | 1,000 MHz |
End 1 Number of Connections | 1 |
End 2 Connection Material | Metal Alloy |
End 2 Number of Connections | 4 |
End 2 Connection Type | F-Type Female |
End 1 Connection Material | Metal Alloy |
End 2 Connection Finish | Tin-Plated |
End 1 Connection Finish | Tin-Plated |
Description
Cable Splitter, End 1 Number of Connections 1, Total Number of Adapters Not Applicable, End 2 Number of Connections 4, Color Silver, End 1 Connection Type F-Type Female, End 2 Connection Type F-Type Female, Product Type Audio/Video Splitter, End 1 Connection Finish Tin-Plated, End 1 Connection Material Metal Alloy, End 2 Connection Finish Tin-Plated, End 2 Connection Material Metal Alloy, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Maximum Frequency 1,000 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.