Shop All Coaxial Cables
Power First
Cable Splitter, 4 Way
Mfr # 5LR27
Zoro # G0323477
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Connection A F-Type Female
- Connection B (4) F-Type Females
- Number of Ports 5
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 5LR27
- Zoro # G0323477
- UPC # 190735599013
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Cable Splitter |
Cable Type | Coaxial |
Connection A | F-Type Female |
Connection B | (4) F-Type Females |
Number of Ports | 5 |
Color | Gold |
Hz | 5 to 900 MHz |
Shop By | Closeouts |
Product Type | Audio/Video Splitter |
End 1 Connection Finish | Non-Plated |
End 2 Connection Finish | Non-Plated |
End 1 Connection Material | Metal Alloy |
End 2 Connection Material | Metal Alloy |
End 1 Connection Type | F-Type Female |
End 2 Number of Connections | 4 |
End 1 Number of Connections | 1 |
End 2 Connection Type | F-Type Female |
Maximum Frequency | 900 MHz |
Description
Cable Splitter, End 1 Number of Connections 1, Total Number of Adapters Not Applicable, End 2 Number of Connections 4, Color Gold, End 1 Connection Type F-Type Female, End 2 Connection Type F-Type Female, Product Type Audio/Video Splitter, End 1 Connection Finish Non-Plated, End 1 Connection Material Metal Alloy, End 2 Connection Finish Non-Plated, End 2 Connection Material Metal Alloy, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Maximum Frequency 900 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK12 (MW-3/8-48"-BLACK-12 PCS)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (120 105711S1)
- ZORO SELECT 12 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3675)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, Black, PK100 (DC-1/4NB)
- POWER FIRST Compression Connector, BNC, RG59, PK15 (2UYH2)
- POWER FIRST Coaxial Connector, RG6, F Type, PK10 (1UKD4)
- POWER FIRST Cable Splitter, 2 Way (5LR25)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 1GHz (4JWT7)
- POWER FIRST Cable Connector, Rg59 (5LR23)
- POWER FIRST Compression Connector, BNC, RG6, PK15 (2UYH1)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 72" (GEX-75)
- Power First Coaxial Cables