Shop All Coaxial Cables
Power First
Cable Splitter, 2-Way, F-Type, 2.3 GHz
Mfr # 4LWZ1
Zoro # G1414664
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Connection A F-Type Female
- Connection B (2) F-Type Females
- Number of Ports 3
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4LWZ1
- Zoro # G1414664
- UPC # 190735598337
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Cable Splitter |
Cable Type | Coaxial |
Connection A | F-Type Female |
Connection B | (2) F-Type Females |
Number of Ports | 3 |
Color | Silver |
Hz | 2.3 GHz |
Product Type | Audio/Video Splitter |
End 1 Connection Type | F-Type Female |
End 2 Connection Type | F-Type Female |
End 2 Connection Finish | Tin-Plated |
End 1 Connection Material | Metal Alloy |
Maximum Frequency | 2,300 MHz |
End 1 Connection Finish | Tin-Plated |
End 1 Number of Connections | 1 |
End 2 Connection Material | Metal Alloy |
End 2 Number of Connections | 2 |
Description
Cable Splitter, End 1 Number of Connections 1, Total Number of Adapters Not Applicable, End 2 Number of Connections 2, Color Silver, End 1 Connection Type F-Type Female, End 2 Connection Type F-Type Female, Product Type Audio/Video Splitter, End 1 Connection Finish Tin-Plated, End 1 Connection Material Metal Alloy, End 2 Connection Finish Tin-Plated, End 2 Connection Material Metal Alloy, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Maximum Frequency 2,300 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDCC, 1 Gang, Malleable Iron (FDCC-1-100)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Plastic, Single Gang Bracket (BB10P)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Max. Time Setting - Timer: 3 min (1EGD3)
- PANDUIT 14-1/2" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT4S-M2)
- POWER FIRST Cable Splitter, 4-Way, F-Type, 2.3 GHz (4LWZ3)
- POWER FIRST Cable Connector, Rg6 (5LR22)
- POWER FIRST Compression Connector, RG6 RTQ, PK50 (4PCZ5)
- POWER FIRST Coax Conn, F-Type, RG11 Reg/Tri/Quad, PK10 (4LWY5)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- POWER FIRST Compression Connector, BNC, RG59, PK15 (2UYH2)
- ALLEN TEL 3-Way Coax Splitter, 1 GHz (CT2103)
- Power First Coaxial Cables