Shop All Coaxial Cables
Power First
Cable Splitter, 2 Way
Mfr # 5LR25
Zoro # G3497706
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Connection A F-Type Female
- Connection B (2) F-Type Females
- Number of Ports 3
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 5LR25
- Zoro # G3497706
- UPC # 190735598993
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Cable Type | Coaxial |
Item | Cable Splitter |
Connection A | F-Type Female |
Connection B | (2) F-Type Females |
Number of Ports | 3 |
Color | Gold |
Hz | 5 to 900 MHz |
Product Type | Audio/Video Splitter |
End 2 Connection Finish | Non-Plated |
End 2 Number of Connections | 2 |
End 1 Connection Finish | Non-Plated |
Maximum Frequency | 900 MHz |
End 2 Connection Type | F-Type Female |
End 1 Number of Connections | 1 |
End 1 Connection Type | F-Type Female |
End 2 Connection Material | Metal Alloy |
End 1 Connection Material | Metal Alloy |
Description
Cable Splitter, End 1 Number of Connections 1, Total Number of Adapters Not Applicable, End 2 Number of Connections 2, Color Gold, End 1 Connection Type F-Type Female, End 2 Connection Type F-Type Female, Product Type Audio/Video Splitter, End 1 Connection Finish Non-Plated, End 1 Connection Material Metal Alloy, End 2 Connection Finish Non-Plated, End 2 Connection Material Metal Alloy, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Maximum Frequency 900 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Pocket Toner, LED, Wire Continuity Testing (PT-300A)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U010010GRP)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 1 Pole, 120/240V AC (B115)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 1GHz (4JWT7)
- POWER FIRST Cable Splitter, Diplexer, F-Type, 2.1 GHz (4LWZ6)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- POWER FIRST Cable Splice, F Type (5LR24)
- POWER FIRST Cable Connector, Rg59 (5LR23)
- POWER FIRST Compression Connector, RG6 RTQ, PK50 (4PCZ5)
- STEREN BNC Jack to F Plug Coax Adapter (200-108)
- Power First Coaxial Cables