Shop All Cable Protectors
Power First
Cable Protector, Hinged, 3 Channels, 3 ft.
Mfr # GG3X225GRYYPOW2
Zoro # G8509252
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Electrical Cables, Hose Lines
- Number of Channels 3
- Load Capacity 10,000 lb/Axle
- Color Gray/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # GG3X225GRYYPOW2
- Zoro # G8509252
- UPC # 190735594735
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 1/4 in |
Channel Height | 2 1/4 in |
Length | 36 in |
Width | 18 1/4 in |
Channel Width | 2 1/4 in |
Cable Protection System Components Length | 36 in |
Height | 2 3/4 in |
Overall Height | 2 3/4 in |
Details
Cable Protection System Component Item | Cable Protector |
Item | Cable Protector |
Material | Polyurethane |
For Use With | Electrical Cables, Hose Lines |
Number of Channels | 3 |
Load Capacity | 10,000 lb/Axle |
Color | Gray/Yellow |
Style | Hinged |
Connection Style | Gripper |
Cable Protection System Components Color | Gray, Yellow |
ADA Compliant | No |
Cable Feed Style | Lay In |
Standards | RoHS Compliant, SVHC Compliant |
Description
Cable Protector, Number of Channels 3, Cable Feed Style Lay In, Connection Style Gripper, Channel Height 2 1/4 in, Channel Width 2 1/4 in, Load Capacity 10,000 lb/Axle, Material Polyurethane, Style Hinged, Color Gray/Yellow, For Use With Electrical Cables, Hose Lines, Max. Cable Dia. 2 1/4 in, Height 2 3/4 in, Length 36 in, Width 18 1/4 in, Standards RoHS Compliant, SVHC Compliant, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 3.9" L Miniature Cable Tie GN PK 100 (36J208)
- TRUMETER Counter Gasket, Rectangle (5003-013)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND3)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120GFI)
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH8)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEJ5)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEH6)
- POWER FIRST Cable Protector, 1 Channel, Brown, 5 ft. L (4CEK3)
- POWER FIRST Cable Protector, 1 Channel, Gray, 5 ft. L (4CEK5)
- POWER FIRST Cable Protector, 3 Channels, Black, 10 ft.L (4CEJ1)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT4Y25)
- Power First Cable Protectors