Shop All Cable Protectors
Power First
Cable Protector 45Right, Hinged, 5 Channel
Mfr # 4CEL7
Zoro # G2153146
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 4CEL6
- Material Polyurethane
- Load Capacity 20,000 lb @ 70 Degrees F, 9000 lb @ 120 Degrees F
- Number of Channels 5
- Color Red/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4CEL7
- Zoro # G2153146
- UPC # 190735597040
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 7/16 in |
Channel Height | 1 1/4 in |
Length | 24 in |
Width | 20 in |
Cable Protection System Components Length | 24 in |
Channel Width | 1 1/4 in |
Height | 2 3/8 in |
Details
Cable Protection System Component Item | Cable Protector 45 Degrees Right Turn |
Item | Cable Protector 45 Degrees Right Turn |
For Use With | Mfr. No. 4CEL6 |
Material | Polyurethane |
Load Capacity | 20,000 lb @ 70 Degrees F, 9000 lb @ 120 Degrees F |
Number of Channels | 5 |
Color | Red/Yellow |
Style | Hinged |
Connection Style | Mushroom |
Cable Protection System Components Color | Red, Yellow |
Shop By | Closeouts |
Description
Cable Protector 45 Degrees Right Turn, Number of Channels 5, Connection Style Mushroom, Channel Height 1 1/4 in, Channel Width 1 1/4 in, Material Polyurethane, Style Hinged, Color Red/Yellow, For Use With Mfr. No. 4CEL6, Max. Cable Dia. 1 7/16 in, Height 2 3/8 in, Length 24 in, Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-DC24(S))
- MERSEN Fuse, J Class, AJT Series, Time Delay, 7A, 600V AC, Indicating (AJT7N)
- NVENT HOFFMAN Handle Kit, NOVAL Accessory, Aluminum (CHDLK)
- FESTO Proximity Sensor SME-8-K5-LED-24 (SME-8-K5-LED-24)
- POWER FIRST Cable Protector, 1 Channel, Black, 25 ft.L (4CEJ4)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEH6)
- POWER FIRST Cable Protector, 3 Channels, Black, 10 ft.L (4CEJ1)
- POWER FIRST Cable Protector, Hinged, 3 Channels, 3 ft. (GG3X225GRYYPOW2)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 10ft.L (4CEJ8)
- POWER FIRST Cable Protector, Hinged, 5 Channels, 3 ft. (GG5X125GRYYPOW2)
- ELASCO PRODUCTS Elasco Elasglow 2 Channel Cable Protector, 1.25in Channel, Orange/Black, (LG2125-GLOW)
- Power First Cable Protectors