Shop All Cable Protectors
Power First
Cable Protector 3-Way, Hinged, 5 Channels
Mfr # 4CEL2
Zoro # G0550803
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 4CEN1
- Material Polyurethane
- Load Capacity 2,100 lb/Axle
- Number of Channels 5
- Color Red/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4CEL2
- Zoro # G0550803
- UPC # 190735597002
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 3/8 in |
Channel Height | 1 1/4 in |
Length | 18 in |
Width | 17 1/2 in |
Cable Protection System Components Length | 18 in |
Channel Width | 1 1/4 in |
Height | 2 in |
Details
Item | Cable Protector 3-Way Cross |
Cable Protection System Component Item | Cable Protector 3-Way Cross |
For Use With | Mfr. No. 4CEN1 |
Material | Polyurethane |
Load Capacity | 2,100 lb/Axle |
Number of Channels | 5 |
Color | Red/Yellow |
Style | Hinged |
Connection Style | Mushroom |
Cable Protection System Components Color | Red, Yellow |
Description
Cable Protector 3-Way Cross, Number of Channels 5, Connection Style Mushroom, Channel Height 1 1/4 in, Channel Width 1 1/4 in, Load Capacity 2,100 lb/Axle, Material Polyurethane, Style Hinged, Color Red/Yellow, For Use With Mfr. No. 4CEN1, Max. Cable Dia. 1 3/8 in, Height 2 in, Length 18 in, Width 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 1A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-1)
- ABB Liquid Tight Connector, 1 in., Black (2940NM)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JLLS175)
- POWER FIRST Cable Protector, 1 Channel, Gray, 5 ft. L (4CEK5)
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L (4CEJ3)
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH8)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEH6)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEK8)
- POWER FIRST Cable Protector, 3 Channels, Black, 10 ft.L (4CEJ1)
- PANDUIT Panwrap Tool, .375" (PWT38)
- Power First Cable Protectors