Shop All Cable Protectors
Power First
Cable Protector, 3 Channels, Yellow, 25ft.L
Mfr # 4CEH8
Zoro # G2385607
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Load Capacity Not Rated
- Color Yellow
- Max. Cable Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4CEH8
- Zoro # G2385607
- UPC # 190735596791
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Length | 25 ft |
Channel Height | 3/4 in |
Width | 3 1/4 in |
Channel Width | 1 1/4 in |
Cable Protector Channel Height | 3/4 in |
Cable Protector Height | 1 1/16 in |
Length (Straight Wireway) | 25 ft |
Overall Height | 1 1/16 in |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | PVC |
Number of Channels | 1 |
Load Capacity | Not Rated |
Color | Yellow |
Material of Construction | PVC |
ADA Compliant | No |
Texture | Smooth |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 3/4 in, Channel Width 1 1/4 in, Width 3 1/4 in, Cable Protector Height 1 1/16 in, Load Capacity Not Rated, Length 25 ft, Color Yellow, Material PVC, Max. Cable Dia. 3/4 in, ADA Compliant No, Texture Smooth
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 (HS-VTN 1/8 Blk 6)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E5)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEH6)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 10ft.L (4CEJ8)
- POWER FIRST Cable Protector, 3 Channels, Black, 10 ft.L (4CEJ1)
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH7)
- POWER FIRST Cable Protector, 3 Channels, Black, 5 ft. L (4CEH5)
- POWER FIRST Cable Protector, 1 Channel, Black, 25 ft.L (4CEJ4)
- PYLE Cable Protective Cover Ramp X2, PCBLCO22X2 (PCBLCO22X2)
- Power First Cable Protectors