Shop All Cable Protectors
Power First
Cable Protector, 3 Channels, Black, 5 ft. L
Mfr # 4CEH5
Zoro # G3323354
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Load Capacity Not Rated
- Number of Channels 1
- Color Black
- Max. Cable Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 4CEH5
- Zoro # G3323354
- UPC # 190735596760
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Length | 60 in |
Channel Height | 1 1/4 in |
Width | 5 1/4 in |
Channel Width | 2 in |
Cable Protector Channel Height | 1 1/4 in |
Cable Protector Height | 1 5/8 in |
Length (Straight Wireway) | 5 ft |
Overall Height | 1 5/8 in |
Details
Item | Cable Protector |
Cable Protector Item | Cable Protector |
Material | PVC |
Load Capacity | Not Rated |
Number of Channels | 1 |
Color | Black |
Material of Construction | PVC |
Texture | Smooth |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1 1/4 in, Channel Width 2 in, Width 5 1/4 in, Cable Protector Height 1 5/8 in, Load Capacity Not Rated, Length 60 in, Color Black, Material PVC, Max. Cable Dia. 1 1/4 in, ADA Compliant No, Texture Smooth
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Analog, 508mm, 15-24VDC (VM1VAQ)
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3031S)
- VELCRO BRAND 1/4" x 8" L Reusable Self Gripping Cable Tie PK 25 (91141)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEJ5)
- POWER FIRST Cable Protector, 1 Channel, Brown, 5 ft. L (4CEK3)
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH8)
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L (4CEJ6)
- POWER FIRST Cable Protector, Hinged, 5 Channels, 3 ft. (GG5X125GRYYPOW2)
- POWER FIRST Cable Protector, Hinged, 3 Channels, 3 ft. (GG3X225GRYYPOW2)
- D-LINE Floor Cable Cover, Medium Duty, Black (FC68B)
- Power First Cable Protectors