Shop All Cable Protectors
Power First
Cable Protector, 3 Channels, Black, 10 ft.L
Mfr # 4CEJ1
Zoro # G3100596
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Load Capacity Not Rated
- Number of Channels 1
- Color Black
- Max. Cable Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4CEJ1
- Zoro # G3100596
- UPC # 190735596814
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1/4 in |
Length | 10 ft |
Channel Height | 1/4 in |
Width | 2 3/4 in |
Channel Width | 1/2 in |
Cable Protector Channel Height | 1/4 in |
Cable Protector Height | 9/16 in |
Length (Straight Wireway) | 10 ft |
Overall Height | 9/16 in |
Details
Item | Cable Protector |
Cable Protector Item | Cable Protector |
Material | PVC |
Load Capacity | Not Rated |
Number of Channels | 1 |
Color | Black |
Material of Construction | PVC |
Texture | Smooth |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1/4 in, Channel Width 1/2 in, Width 2 3/4 in, Cable Protector Height 9/16 in, Load Capacity Not Rated, Length 10 ft, Color Black, Material PVC, Max. Cable Dia. 1/4 in, ADA Compliant No, Texture Smooth
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER 800VA 450W UPS w AVR, CP800AVR (CP800AVR)
- ZORO SELECT One Hole Conduit Strap, Steel, Size 2", PK10 (6XC47)
- PERFORMANCE TOOL 30 pc Mini Fuse Set (1489)
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 10ft.L (4CEJ8)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEK8)
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L (4CEJ6)
- POWER FIRST Cable Protector, 1 Channel, Black, 25 ft.L (4CEJ4)
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH8)
- POWER FIRST Cable Protector, Hinged, 3 Channels, 3 ft. (GG3X225GRYYPOW2)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-36F/G)
- Power First Cable Protectors