Shop All Cable Protectors
Power First
Cable Protector, 1 Channel, Gray, 5 ft. L
Mfr # 4CEK5
Zoro # G0443782
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Load Capacity Not Rated
- Color Gray
- Max. Cable Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 4CEK5
- Zoro # G0443782
- UPC # 190735596944
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1/2 in |
Length | 60 in |
Channel Height | 1/2 in |
Width | 3 in |
Channel Width | 3/4 in |
Cable Protector Channel Height | 1/2 in |
Cable Protector Height | 3/4 in |
Length (Straight Wireway) | 5 ft |
Overall Height | 3/4 in |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | PVC |
Number of Channels | 1 |
Load Capacity | Not Rated |
Color | Gray |
Material of Construction | PVC |
ADA Compliant | No |
Texture | Smooth |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1/2 in, Channel Width 3/4 in, Width 3 in, Cable Protector Height 3/4 in, Load Capacity Not Rated, Length 60 in, Color Gray, Material PVC, Max. Cable Dia. 1/2 in, ADA Compliant No, Texture Smooth
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER SPADETRM16-14 8-10 100PK (10-114)
- FLEX-STRUT Channel Nut, 1/4" (FS-1/4NS E/G)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- ROXTEC GLAND Cable Gland, 0.13 to 0.41 in. dia. (RG M63/9)
- POWER FIRST Cable Protector, 1 Channel, Black, 25 ft.L (4CEJ4)
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH7)
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH8)
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L (4CEJ6)
- POWER FIRST Cable Protector, 3 Channels, Black, 5 ft. L (4CEH5)
- POWER FIRST Cable Protector, Hinged, 5 Channels, 3 ft. (GG5X125GRYYPOW2)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-LDR5.2)
- Power First Cable Protectors