Shop All Cable Protectors
Power First
Cable Protector, 1 Channel, Brown, 5 ft. L
Mfr # 4CEK3
Zoro # G2258453
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Load Capacity Not Rated
- Number of Channels 1
- Color Brown
- Max. Cable Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4CEK3
- Zoro # G2258453
- UPC # 190735596920
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1/2 in |
Length | 60 in |
Channel Height | 1/2 in |
Width | 3 in |
Channel Width | 3/4 in |
Cable Protector Channel Height | 1/2 in |
Cable Protector Height | 3/4 in |
Length (Straight Wireway) | 5 ft |
Overall Height | 3/4 in |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | PVC |
Load Capacity | Not Rated |
Number of Channels | 1 |
Color | Brown |
Material of Construction | PVC |
ADA Compliant | No |
Texture | Smooth |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1/2 in, Channel Width 3/4 in, Width 3 in, Cable Protector Height 3/4 in, Load Capacity Not Rated, Length 60 in, Color Brown, Material PVC, Max. Cable Dia. 1/2 in, ADA Compliant No, Texture Smooth
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Terminal Conductor Kit Circuit Breaker Parts And Accessory (T600LA)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10RHT6-C)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P14)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 10 In (035RS1000EG)
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH8)
- POWER FIRST Cable Protector, Hinged, 5 Channels, 3 ft. (GG5X125GRYYPOW2)
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L (4CEJ3)
- POWER FIRST Cable Protector, 1 Channel, Gray, 25 ft. L (4CEK4)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEK8)
- POWER FIRST Cable Protector, 3 Channels, Black, 5 ft. L (4CEH5)
- HELI-TUBE 3/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 3/8 UR-50)
- Power First Cable Protectors