Shop All Cable Protectors
Power First
Cable Protector, 1 Channel, Brown, 25 ft.L
Mfr # 4CEK2
Zoro # G2509071
product price: $73.09
/ea
$73.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Number of Channels 1
- Load Capacity Not Rated
- Color Brown
- Max. Cable Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4CEK2
- Zoro # G2509071
- UPC # 190735596913
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1/2 in |
Length | 25 ft |
Channel Height | 1/2 in |
Width | 3 in |
Channel Width | 3/4 in |
Cable Protector Channel Height | 1/2 in |
Cable Protector Height | 3/4 in |
Length (Straight Wireway) | 25 ft |
Overall Height | 3/4 in |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | PVC |
Number of Channels | 1 |
Load Capacity | Not Rated |
Color | Brown |
Material of Construction | PVC |
Texture | Smooth |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1/2 in, Channel Width 3/4 in, Width 3 in, Cable Protector Height 3/4 in, Load Capacity Not Rated, Length 25 ft, Color Brown, Material PVC, Max. Cable Dia. 1/2 in, ADA Compliant No, Texture Smooth
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11544)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.40A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM01.4)
- UNISTRUT STRUT 3"" CONDUIT CLAMP (RP1219EG)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DLH-R)
- POWER FIRST Cable Protector, 3 Channels, Black, 10 ft.L (4CEJ1)
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH8)
- POWER FIRST Cable Protector, Hinged, 3 Channels, 3 ft. (GG3X225GRYYPOW2)
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L (4CEJ6)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEJ5)
- POWER FIRST Cable Protector, 1 Channel, Beige, 5 ft. L (4CEK1)
- ELECTRIDUCT SafCord Cord Cover 6" x 3ft- Black (CC-SC-6-3-BK)
- Power First Cable Protectors