Shop All Cable Protectors
Power First
Cable Protector, 1 Channel, Brown, 10 ft.L
Mfr # 4CEJ7
Zoro # G0673005
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Load Capacity Not Rated
- Number of Channels 1
- Color Brown
- Max. Cable Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4CEJ7
- Zoro # G0673005
- UPC # 190735596876
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1/4 in |
Length | 10 ft |
Channel Height | 1/4 in |
Width | 2 3/4 in |
Channel Width | 1/2 in |
Cable Protector Channel Height | 1/4 in |
Cable Protector Height | 9/16 in |
Length (Straight Wireway) | 10 ft |
Overall Height | 9/16 in |
Details
Item | Cable Protector |
Cable Protector Item | Cable Protector |
Material | PVC |
Load Capacity | Not Rated |
Number of Channels | 1 |
Color | Brown |
Material of Construction | PVC |
ADA Compliant | No |
Texture | Smooth |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1/4 in, Channel Width 1/2 in, Width 2 3/4 in, Cable Protector Height 9/16 in, Load Capacity Not Rated, Length 10 ft, Color Brown, Material PVC, Max. Cable Dia. 1/4 in, ADA Compliant No, Texture Smooth
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Box, Box Accessory, 1 Gang (PSB37550WH)
- DWYER INSTRUMENTS TEMP CTL BOILER 110VA (TS2-110R)
- ARMSTRONG 51W15 102317-01 Switch-Interlock (51W15)
- OMRON SUPER MY (MY4N DC100/110 (S))
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L (4CEJ6)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEH6)
- POWER FIRST Cable Protector, Hinged, 3 Channels, 3 ft. (GG3X225GRYYPOW2)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEK8)
- POWER FIRST Cable Protector, 1 Channel, Gray, 25 ft. L (4CEK4)
- POWER FIRST Cable Protector, 1 Channel, Beige, 5 ft. L (4CEK1)
- SAFCORD Cord Cover, Yellow, Nylon, 4 In. x 6 ft. (SCY46)
- Power First Cable Protectors