Shop All Cable Protectors
Power First
Cable Protector, 1 Channel, Beige, 5 ft. L
Mfr # 4CEK1
Zoro # G0390835
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Load Capacity Not Rated
- Number of Channels 1
- Color Beige
- Max. Cable Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 4CEK1
- Zoro # G0390835
- UPC # 190735596906
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1/2 in |
Length | 60 in |
Channel Height | 1/2 in |
Width | 3 in |
Channel Width | 3/4 in |
Cable Protector Channel Height | 1/2 in |
Cable Protector Height | 3/4 in |
Length (Straight Wireway) | 5 ft |
Details
Cable Protector Item | Cable Protector |
Item | Cable Protector |
Material | PVC |
Load Capacity | Not Rated |
Number of Channels | 1 |
Color | Beige |
Material of Construction | PVC |
Texture | Smooth |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1/2 in, Channel Width 3/4 in, Width 3 in, Cable Protector Height 3/4 in, Load Capacity Not Rated, Length 60 in, Color Beige, Material PVC, Max. Cable Dia. 1/2 in, ADA Compliant No, Texture Smooth
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 48.00x2 (EWMS482425)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM66V)
- RITTAL Control Cabinet, Steel, 7.9 in H, 11.8 in W (6320050)
- SOLAHD Power Conditioner, Panel Mount, 250VA (63231254)
- POWER FIRST Cable Protector, Hinged, 3 Channels, 3 ft. (GG3X225GRYYPOW2)
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH7)
- POWER FIRST Cable Protector, 1 Channel, Brown, 5 ft. L (4CEK3)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEJ5)
- POWER FIRST Cable Protector, 1 Channel, Gray, 5 ft. L (4CEK5)
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L (4CEJ3)
- HELI-TUBE 1/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1/8 UR-50)
- Power First Cable Protectors