Shop All Cable Protectors
Power First
Cable Protector, 1 Channel, Beige, 25 ft.L
Mfr # 4CEJ9
Zoro # G3025267
product price: $73.09
/ea
$73.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Load Capacity Not Rated
- Number of Channels 1
- Color Beige
- Max. Cable Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4CEJ9
- Zoro # G3025267
- UPC # 190735596890
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1/2 in |
Length | 25 ft |
Channel Height | 1/2 in |
Width | 3 in |
Channel Width | 3/4 in |
Cable Protector Channel Height | 1/2 in |
Cable Protector Height | 3/4 in |
Length (Straight Wireway) | 25 ft |
Overall Height | 3/4 in |
Details
Item | Cable Protector |
Cable Protector Item | Cable Protector |
Material | PVC |
Load Capacity | Not Rated |
Number of Channels | 1 |
Color | Beige |
Material of Construction | PVC |
Texture | Smooth |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1/2 in, Channel Width 3/4 in, Width 3 in, Cable Protector Height 3/4 in, Load Capacity Not Rated, Length 25 ft, Color Beige, Material PVC, Max. Cable Dia. 1/2 in, ADA Compliant No, Texture Smooth
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push In Connector, 2 Port, Red, PK100 (30-1032)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHF)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC (ADPS-03-2-N)
- SOUTHWIRE Extension Electric Cord, 3 Way Outlet (3488SW0002)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEJ5)
- POWER FIRST Cable Protector, 3 Channels, Black, 10 ft.L (4CEJ1)
- POWER FIRST Cable Protector, 1 Channel, Black, 25 ft.L (4CEJ4)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEH6)
- POWER FIRST Cable Protector, 1 Channel, Gray, 25 ft. L (4CEK4)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 10ft.L (4CEJ8)
- HELI-TUBE 1/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1/4 UR-100)
- Power First Cable Protectors