Shop All Coaxial Cables
Power First
Cable Connector, Rg59
Mfr # 5LR17
Zoro # G3244884
$0.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-59
- Connection F-Type Male
- Color Silver
- Material Brass
- Hz 0 to 1 GHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 5LR17
- Zoro # G3244884
- UPC # 190735598931
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Cable Type | RG-59 |
Item | Coaxial Connector |
Connection | F-Type Male |
Color | Silver |
Material | Brass |
Hz | 0 to 1 GHz |
Sub-Category | Coaxial |
Installation Method | Compression |
Shop By | Closeouts |
Maximum Frequency | 1 GHz |
Gender | Male |
Product Type | Connector |
Finish | Nickel-Plated |
Compatible Coaxial Cable Type | RG-59 |
Connector Type | F-Type |
Maximum Impedance | 75 ohm |
Description
Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type F-Type, Finish Nickel-Plated, Compatible Cable Fire Rating Not Applicable, Features Not Applicable, Includes Not Applicable, Manufacturers Warranty Length 1 yr, Material Brass, Number of Connectors Included Not Applicable, Resistance Properties Not Applicable, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han 3A-HSM angled-L-M20 bottom closed, PK 10 (19200031252)
- HUBBELL 30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R (HBL29W81)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SDG6V02)
- RACO Conduit Outlet Body, LR Style, 1/2" Hub Sz (LR050)
- POWER FIRST Coaxial Connector, RG6, F Type, PK50 (1UKD8)
- POWER FIRST Cable Splitter, 2 Way (5LR25)
- POWER FIRST Coaxial Connector, RG6, F Type, PK10 (1UKD4)
- POWER FIRST Coax Conn, F-Type, RG11 Reg/Tri/Quad, PK10 (4LWY5)
- POWER FIRST Cable Terminator (5LR15)
- POWER FIRST Connector, Bnc, Pk5 (4JY57)
- C2G 25Ft Velocityandtrade; Mini-Coax F-Type Cable (27229)
- Power First Coaxial Cables