Shop All Plug Adapters
Power First
Adapter, 3 Outlets, White
Mfr # 52NY46
Zoro # G7508929
Best Seller
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 5-15R
- Number of Outlets 3
- Color White
- Circuit Breaker No
- NEMA Connector 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 52NY46
- Zoro # G7508929
- UPC # 190735959497
- Country of Origin China
- Category Plug Adapters
Description
Adapter, Blade End Current Rating 15 A, Blade End Voltage Rating 125V AC, Housing Color White, Maximum Surge Current Not Applicable, Maximum Surge Energy Not Applicable, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 3, Slot End Current Rating 15 A, Slot End Voltage Rating 125V AC, Wattage 1,875 W, Adapter Type Multi-Outlet Tap, Blade End Connection Type Straight Blade, Blade End Number of Wires 3, GFCI No, Grounding Grounded, Number of Poles 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED KAA Series Medium Power Plug-In Relays (KAA-120-ADX)
- SQUARE D Panelboard Cover, Surface (NC44S)
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC (6YH93)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 14-16 AWG, Blue, 100 Pcs (FDFD2-250-100)
- POWER FIRST Cord Adapter, 20A, L14-30, 5-20 (4FZZ6)
- POWER FIRST Cord Adapter, 20A, L14-20, L5-20 (4FZZ3)
- POWER FIRST Cord Adapter, 20A, L14-30, L5-20 (4FZZ5)
- POWER FIRST Locking Cord Adapter, 15A, 5-15, L5-20 (1FD76)
- POWER FIRST Plug Adapter, 6 Outlets, Connector 5-15P (52NY38)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY44)
- AC WORKS Locking Adapter L6-30P 30A 250V Locking Plug to 4-Prong 30A L14-30R (ADL630L1430)
- Power First Plug Adapters