Shop All Plug Adapters
Power First
Adapter, 1 Outlet, White
Mfr # 52NY45
Zoro # G7508901
product price: $0.86
/ea
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 5-15R
- Number of Outlets 1
- Color White
- Circuit Breaker No
- NEMA Connector 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 52NY45
- Zoro # G7508901
- UPC # 190735959480
- Country of Origin China
- Category Plug Adapters
Description
Adapter, Blade End Current Rating 15 A, Blade End Voltage Rating 125V AC, Housing Color White, Maximum Surge Current Not Applicable, Maximum Surge Energy Not Applicable, NEMA Plug Configuration 1-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Slot End Current Rating 15 A, Slot End Voltage Rating 125V AC, Wattage 1,875 W, Adapter Type Non-Grounded to Grounded, Blade End Connection Type Straight Blade, Blade End Number of Wires 3, GFCI No, Grounding Grounded, Number of Poles 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (8300LATRA)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Black (HS364-S100-BLACK)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 2A, 250V AC, 35A at 250V AC, 5 PK (GDC-2A)
- POWER FIRST 100 ft. 16/3 Extension Cord SPT-2 (1FD60)
- POWER FIRST Plug Adapter, 6 Outlets, Connector 5-15P (52NY38)
- POWER FIRST Locking Cord Adapter, 15A, L5-20, 5-15 (1FD77)
- POWER FIRST Cord Adapter, 20A, L5-30, 5-20 (4FZZ2)
- POWER FIRST Locking Cord Adapter, 15A, 5-15, L5-20 (1FD76)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY44)
- POWER FIRST Surge Protector Plug Adapter, 1 Outlet (52NY47)
- AC WORKS 15A Household Plug NEMA 5-15P to Generator 4-Prong 20A L14-20R 2 Hots Bridged (AD515L1420)
- Power First Extension Cords & Power Strips