Shop All Extension Cords
Power First
9 ft. 16/2 3-Outlet Extension Cord SPT-2
Mfr # 1FD68
Zoro # G1502742
product price: $5.05
/ea
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 16/2
- Number of Outlets 3
- Voltage 125V AC
- Max. Amps 13 A
- Jacket Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 1FD68
- Zoro # G1502742
- UPC # 190735585603
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 9 ft |
Cord Length - Ext. Cords and Outlet Strips | 9 ft. |
Nominal Outside Dia. | 0.14 in x 0.29 in |
Wire Size | 16 AWG |
Description
Extension Cord, Location Indoor, Cord Length 9 ft, Wire Size 16 AWG, Max. Amps 13 A, Voltage 125V AC, Plug Configuration NEMA 1-15P, Receptacle Configuration NEMA 1-15R, Cord Ending Block, Number of Outlets 3, Jacket Color Brown, Jacket Material PVC, Trade Designation SPT-2, Cord Shape Flat, Temp. Rating 32 Degrees to 140 Degrees F, Number of Conductors 2, Power Indicator No, Plug Style Straight, Max. Watts 1,625 W, Nominal Outside Dia. 0.14 in x 0.29 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT5E, 50-Pack (VDV826-702)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSH300A)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Gray, 0.0126" Diameter, MIL Spec, 600 Volts (28STRGRAMILW25)
- HALEX Connector 90Deg 3/8In 35/Ctn (11001B)
- POWER FIRST 15 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD71)
- POWER FIRST 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR4)
- POWER FIRST 9 ft. 14/3 Extension Cord SPT-3 (3AY46)
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC8)
- POWER FIRST 90 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY9)
- POWER FIRST 9 ft. Indoor Extension Cord 18/2 Gauge GN (52NY08)
- K-TOOL INTERNATIONAL 25 Ft 14/3 Extension Cord (KTIXD73345)
- Power First Extension Cords & Power Strips