Shop All Cable Ties
Power First
8" L Cable Tie NAT PK 1000
Mfr # 36J194
Zoro # G4998156
original price:
$46.27
74% off
new price: $11.89
/pk 1000, $0.01/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Mountable
- Length 8"
- Color natural
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 36J194
- Zoro # G4998156
- UPC # 190735596104
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 1.97" |
Approximate Length - Cable Tie | 8" |
Mounting Hole Size - Cable Tie | #10 |
Length - Cable Tie | 8.00" |
Approximate Length | 8" |
Actual Length | 8 in |
Nominal Max. Bundle Dia. | 1 13/16 in |
Screw Mount Hole Size | #10 |
Nominal Length | 8 in |
Description
Cable Tie, Mountable, Actual Length 8 in, Width 0.19 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 1 13/16 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use No, Screw Mount Hole Size #10, UL Type Not Listed, Thickness 0.06 in, Max. Bundle Dia. 1.85 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HeatShrink Cable Breakout Boot (HDBB-505-1-250)
- ZOELLER Electrical Box, Junction Box, Plastic (10-1402)
- EATON BUSSMANN Dummy Fuse, 1 to 30A Amp Range, H, R UL Class (NTN-R-30)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-120A)
- POWER FIRST 8" L Mountable Cable Tie NAT PK 100 (36J190)
- POWER FIRST 21.75" L Heavy Duty Cable Tie NAT PK 50 (36J169)
- POWER FIRST 6.3" L Miniature Cable Tie NAT PK 100 (36J131)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 1000 (36J143)
- POWER FIRST 11" L Intermediate Cable Tie NAT PK 500 (36J147)
- POWER FIRST Standard Cable Tie, 14-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J160)
- DISCO Nylon Cable Tie Assortment (8813)
- Power First Cable Ties