Shop All Wire Strippers & Crimpers
Power First
8 7/8 in Insulated Crimper 26 to 6 AWG
Mfr # 24C970
Zoro # G6091531
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 26 to 6 AWG
- Overall Length 8 7/8 in
- Features 8 Way Tool
- Insulated / Uninsulated Uninsulated
- Adjustable Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 24C970
- Zoro # G6091531
- UPC # 190735590973
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 7/8 in |
Details
Capacity | 26 to 6 AWG |
Features | 8 Way Tool |
Insulated / Uninsulated | Uninsulated |
Adjustable | Manual |
Item | Insulated Crimper |
Cuts | Yes |
Insulated | No |
Cutting Capacities | 26 to 6 AWG |
Maximum Stripping Capacity - Solid Wire | 6 AWG |
Stripping Capacity- Stranded Wire | 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Grip Style | Standard Cushion |
Stripping Capacity - Solid Wire | 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG |
Minimum Stripping Capacity - Stranded Wire | 22 AWG |
Maximum Stripping Capacity - Stranded Wire | 6 AWG |
Adjustment Mechanism | Manual |
Minimum Stripping Capacity - Solid Wire | 26 AWG |
Description
This POWER FIRST 24C970 8 7/8 in Insulated Crimper is the ideal tool for stripping and crimping wires. The insulated crimper has an adjustable handle, which allows you to achieve the best possible grip on it. With a capacity of 26 to 6 AWG, this manual wire stripper is versatile enough for various tasks. It has 8 way tool that can be used as pliers, screwdriver, wire cutter and wire stripper. If you are looking for a reliable wire stripper & crimper with 8 different functions, then look no further than this POWER FIRST product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 7 in L, Steel (TBB-500)
- DEWALT 1-1/2" (40mm) Die Grinder, no Lock-On (DWE4887N)
- IGAGING 3 Piece IP40 Digital Micrometer Set 0-3" - 35-040-213 (35-040-213)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11583)
- POWER FIRST Crimping Tool, 6 Way, 8 1/4 In (24C969)
- PALADIN TOOLS Crimper 1300 Insulated Term Awg 22-10 (PA1305)
- SIEMENS 6 1/4 in Cable Stripper 24 AWG (6GK1901-1GA00)
- GARDNER BENDER 4" Cable Ripper and Wire Gauge, 4" 6 to 14 AWG (CR-100)
- IDEAL 8 1/4 in Cable Stripper (45-777)
- KNIPEX 10 in Crimper 28 to 7 AWG (97 53 14)
- DEWALT 20V MAX* XR(R) CORDLESS CABLE STRIPPER KIT (DCE151TD1)
- Power First Wire Strippers & Crimpers