Shop All Cable Ties
Power First
7.9" L Intermediate Cable Tie OR PK 100
Mfr # 36J222
Zoro # G7566352
product price: $2.79
/pk 100, $0.03/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.14"
- Color - Cable Tie Orange
- Tensile Strength 40 lb.
- Width - Cable Tie 0.14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 36J222
- Zoro # G7566352
- UPC # 190735596364
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7.9" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 1.97" |
Approximate Length - Cable Tie | 7-1/2" |
Length - Cable Tie | 7.90" |
Approximate Length | 7-1/2" |
Nominal Length | 8 in |
Actual Length | 7.9 in |
Nominal Max. Bundle Dia. | 1 15/16 in |
Description
Cable Tie, Standard, Actual Length 7.9 in, Width 0.14 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Orange, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Flame Retardant, Halogen-Free, Plenum Rated, Intermediate, Nominal Max. Bundle Dia. 1 15/16 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 1.97 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Push Buttn Cntrol Station, 2NO, Start/Stop (9001BW255)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P720W)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 15A, 600V AC, 10kA DC (BP/SC-15)
- TECHFLEX Sleeving, 1 1/4 In Flame Retardant, 10 Ft (FRN1.25TB10)
- POWER FIRST Intermediate Cable Tie, 9 1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J142)
- POWER FIRST 7.9" L Intermediate Cable Tie GN PK 100 (36J223)
- POWER FIRST 5.9" L Intermediate Cable Tie RD PK 100 (36J211)
- POWER FIRST 7.9" L Intermediate Cable Tie RD PK 100 (36J221)
- POWER FIRST 11.8" L Cable Tie NAT PK 500 (36J155)
- POWER FIRST Extra Heavy Duty Cable Tie, 23-1/2 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J172)
- US CABLE TIES Cable Tie, 8 in., 50 lb, Assort. Color, 100PK (SD8AC100)
- Power First Cable Ties