Shop All Cable Ties
Power First
7.9" L Cable Tie BL PK 100
Mfr # 36J219
Zoro # G5213756
original price:
$6.16
7% off
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.19"
- Color - Cable Tie Blue
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 36J219
- Zoro # G5213756
- UPC # 190735596333
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7.9" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 1.97" |
Approximate Length - Cable Tie | 7-1/2" |
Approximate Length | 7-1/2" |
Length - Cable Tie | 7.90" |
Nominal Length | 8 in |
Nominal Max. Bundle Dia. | 1 15/16 in |
Actual Length | 7.9 in |
Description
Cable Tie, Standard, Actual Length 7.9 in, Width 0.19 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Halogen-Free, Plenum Rated, Standard, Nominal Max. Bundle Dia. 1 15/16 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 1.97 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK1000 (MNG18-8FLK)
- ABB Short-Barrel Splice, 1.63 in. L, Pink (54509)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK100 (3529PK)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1212)
- POWER FIRST 11.8" L Cable Tie OR PK 100 (36J227)
- POWER FIRST 7.9" L Cable Tie GN PK 100 (36J218)
- POWER FIRST 14.5" L Cable Tie OR PK 100 (36J232)
- POWER FIRST 8" L Mountable Cable Tie NAT PK 100 (36J190)
- POWER FIRST Standard Cable Tie, 14 1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J158)
- POWER FIRST 11.8" L Cable Tie NAT PK 100 (36J153)
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 1000 (TY244M)
- Power First Cable Ties