Shop All Cable Ties
Power First
7.87" L Releasable Cable Tie BK PK 500
Mfr # 36J199
Zoro # G7509503
original price:
$45.29
9% off
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Releasable
- Length 7.87"
- Width 0.30"
- Color - Cable Tie Black
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 36J199
- Zoro # G7509503
- UPC # 190735596142
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 7.87" |
Width | 0.30" |
Width - Cable Tie | 0.30" |
Max. Bundle Dia. | 0.28" |
Approximate Length - Cable Tie | 7-1/2" |
Length - Cable Tie | 8.00" |
Approximate Length | 7-1/2" |
Actual Length | 8 in |
Nominal Max. Bundle Dia. | 1 7/8 in |
Nominal Length | 8 in |
Description
Cable Tie, Releasable, Actual Length 8 in, Width 0.3 in, Nominal Length 8 in, Locking Style Push-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Standard, Nominal Max. Bundle Dia. 1 7/8 in, Temp. Range 40 Degrees to 185 Degrees F, Number of Straps 1, Metal Detectable No, Outdoor Use No, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 1.93 in, Material Nylon 6/6, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -40 Degrees F, Standards cULus 62275
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB3611CC)
- QUICKCABLE Primary Wire, 18 Gauge, Blue, 100ft. (230206-100)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3P)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Yellow, Indoor, Outdoor Use, 100 Pack (36J225)
- POWER FIRST Heavy Duty Cable Tie, 17 1/2 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J168)
- POWER FIRST 5.9" L Intermediate Cable Tie BK PK 100 (36J138)
- POWER FIRST 3.9" L Miniature Cable Tie BL PK 100 (36J209)
- POWER FIRST 14.5" L Cable Tie GN PK 100 (36J233)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (36J152)
- PANDUIT 19.25 Double Clamp Cable Tie with Spacer (PLDC2.5EH-C350)
- Power First Cable Ties