Shop All Extension Cords
Power First
6 ft. 14/3 Extension Cord SPT-3
Mfr # 3AY45
Zoro # G1442287
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 14/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 15 A
- Jacket Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 3AY45
- Zoro # G1442287
- UPC # 190735596562
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 6 ft |
Nominal Outside Dia. | 0.23 in x 0.51 in |
Cord Length - Ext. Cords and Outlet Strips | 6 ft. |
Wire Size | 14 AWG |
Description
Extension Cord, Location Indoor, Cord Length 6 ft, Wire Size 14 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Beige, Jacket Material PVC, Trade Designation SPT-3, Cord Shape Flat, Temp. Rating 0 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Right Angle, Max. Watts 1,875 W, Nominal Outside Dia. 0.23 in x 0.51 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 C2/2 Series 2A, 2 Pole, 480V AC, C Curve (5ZVA2)
- BURLING B-1C 0-500F 480V-Ac Temperature Controller (B-1C)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.12to1.6In (ADPS-04-2-N)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- POWER FIRST 12 ft. 14/3 Extension Cord SPT-3 (3AY49)
- POWER FIRST 9 ft. 14/3 Extension Cord SPT-3 (3AY46)
- POWER FIRST 2 ft. 12/3 3-Outlet Lighted Extension Cord STW (4DB72)
- POWER FIRST 10 ft. Extension Cord 14/3 Gauge OR/BK (52NY13)
- POWER FIRST 10 ft. 16/3 Extension Cord SJT (3AY48)
- POWER FIRST 100 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAD1)
- INNOVERA Indoor/Outdoor Extension Cord, 50 ft., Orange (IVR72250)
- Power First Extension Cords