Shop All Cable Ties
Power First
5.9" L Intermediate Cable Tie RD PK 100
Mfr # 36J211
Zoro # G5213634
product price: $2.45
/pk 100, $0.02/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.14"
- Color - Cable Tie Red
- Tensile Strength 40 lb.
- Width - Cable Tie 0.14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 36J211
- Zoro # G5213634
- UPC # 190735596258
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 5.9" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 1.38" |
Approximate Length - Cable Tie | 5-1/2" |
Length - Cable Tie | 5.90" |
Approximate Length | 5-1/2" |
Actual Length | 5.9 in |
Nominal Length | 6 in |
Nominal Max. Bundle Dia. | 1 3/8 in |
Description
Cable Tie, Standard, Actual Length 5.9 in, Width 0.14 in, Nominal Length 6 in, Locking Style Plastic Pawl, Color Red, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Flame Retardant, Halogen-Free, Plenum Rated, Intermediate, Nominal Max. Bundle Dia. 1 3/8 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 1.38 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK25)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDL06-120-WVL)
- INSULTAB Shrink Tubing, 0.093in ID, Black, 6in, PK5 (HS-614 3/32 Blk 6)
- C2G Rj45 Cat6 Modular Plug For Round Solid/Stranded Cable Multipack, PK100 (00890)
- POWER FIRST 5.9" L Intermediate Cable Tie OR PK 100 (36J212)
- POWER FIRST 7.9" L Intermediate Cable Tie RD PK 100 (36J221)
- POWER FIRST 5.9" L Intermediate Cable Tie BL PK 100 (36J214)
- POWER FIRST 7.87" L Releasable Cable Tie BK PK 100 (36J197)
- POWER FIRST 7.9" L Cable Tie YL PK 100 (36J215)
- POWER FIRST 11.8" L Cable Tie BL PK 100 (36J229)
- ELECTRIDUCT Flame Retardant Hook & Loop One Wrap - Qty: 900 Pc Roll- Black (CT-VW-FR-900-BK)
- Power First Cable Ties