Shop All Extension Cords
Power First
50 ft. Extension Cord 16/3 Gauge OR
Mfr # 52NY14
Zoro # G7649251
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 16/3
- Number of Outlets 1
- Voltage 125V AC
- Color Orange
- Max. Amps 13 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 52NY14
- Zoro # G7649251
- UPC # 190735959633
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Nominal Outside Dia. | 0.32 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Wire Size | 16 AWG |
Description
Locking Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 16 AWG, Max. Amps 13 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Slide Compression Lock, Number of Outlets 1, Jacket Color Orange, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,625 W, Nominal Outside Dia. 0.32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- GE Thermal Unit, 4.94 to 5.37A (CR123C526A)
- SQUARE D Safety Switch, Heavy-Duty, 100A, Copper (PKOGTC2)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 40A, 600V AC, Non-Indicating (A60Q40-2)
- POWER FIRST 10 ft. Extension Cord 16/3 Gauge OR (52NY11)
- POWER FIRST 25 ft. Extension Cord 16/3 Gauge OR (52NY15)
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTW (1FD56)
- POWER FIRST 25 ft. 16/3 Lighted Extension Cord SJTOW (4GAA5)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge OR/BK (52NY18)
- POWER FIRST 12 ft. Indoor Foot Switch Extension Cord GN (52NY09)
- CAMCO MFG INC RV Camco Mfg Inc Rv 30 Amp Extension Cord With Handles 55191 (55191)
- Power First Extension Cords & Power Strips